Mossy Oak(R)/UD, Safety Glasses, Anti-Fog, Clear Lens, Camo Frame, Full-Frame

  • Mfr # MOUD110PF

  • Zoro # G5047297


product price:  $8.99
/ea

Key Features

Frame Type
Full-Frame
Frame Color
Camo
Lens Coating
Anti-Fog
Lens Material
Polycarbonate
Frame Material
Polycarbonate
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
MOUD110PF
Zoro #
G5047297
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Eyewear Size
Universal

Details

Item
Safety Glasses
Lens Color
Clear
Frame Type
Full-Frame
Frame Color
Camo
Lens Coating
Anti-Fog
Lens Material
Polycarbonate
Frame Material
Polycarbonate
Foam Lined
No
Frame Style
Traditional
Series
Mossy Oak(R)/UD
Standards
ANSI Z87+, MIL-PRF 31013
X-Ray Detectable
No
Gender
Unisex
Visible Luminous Transmission
0.9
Photochromatic Lens
No
Metal Detectable
No
Arm Color
Green
Arm Tip Type
Bayonet
Includes Polarized Lens Coating
Yes

Description

Safety Glass, Series Mossy Oak(R), Gender Unisex, Lens Color Clear, Polarized Lens No, Lens Coating Polarized, No Foam Lined, Eyewear Frame Design Traditional, Eyewear Frame Style Full-Frame, Frame Color Green, Eyewear Size Universal, Frame Material Polycarbonate, Temple Style Bayonet, Photochromatic Lens No, Metal Detectable No, X-Ray Detectable No, Standards ANSI Z87+, MIL - PRF - 31013

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.