MT1, Safety Glasses, Duramass Hard Coat, Gray Lens, Green Frame, Frameless, 12 PK

  • Mfr # MT122

  • Zoro # G911219192


product price:  $26.79
/pk 12, $2.23/ea

Key Features

Frame Type
Frameless
Type
Economy Safety Glasses
Frame Color
Green
Lens Coating
Duramass Hard Coat
Lens Material
Polycarbonate
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MT122
Zoro #
G911219192
UPC #
766868282070
Country of Origin
Taiwan, Province of China

Details

Item
Safety Glasses
Lens Color
Gray
Frame Type
Frameless
Type
Economy Safety Glasses
Frame Color
Green
Lens Coating
Duramass Hard Coat
Lens Material
Polycarbonate
Series
MT1
Standards
ANSI/ISEA Z87.1 2020
Dielectric Protection
Yes
Arm Tip Type
Hybrid
Arm Color
Green

Description

Mantis Green Temples Gray Lens

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.