Shop All General Purpose Gloves
Mcr Safety
Multi-Purpose String Knit Gloves, 12PK
Mfr # 9506S
Zoro # G508597474
$11.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Mcr Safety
- MFR # 9506S
- Zoro # G508597474
- UPC # 30451439506143
- Country of Origin China
- Category General Purpose Gloves
Description
Our multi-purpose string knit gloves come in various blends and weights. Economy, regular, and heavy weight gauge offerings are available. These gloves are suitable for general hand protection in light duty applications. The 9506S features a heavy weight 7 gauge natural 70% cotton/ 30% polyester that is excellent for laundering. 7 Gauge Heavy Weight Natural 70% Cotton/30% Polyester. Reversible pattern. Made with FDA accepted materials. Safe for food contact. Color coded hem to identify sizes.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Emergency Sign, Muster Point, 14inH, Eng (139575)
- 3M DBI-SALA Positioning Harness, M/L, Polyester (AB17532)
- MCR SAFETY Leather Gloves, High Visibility Orange, XL, PR (911DPXL)
- LYLE Danger Sign, 10" H, 14 in W, Horizontal Rectangle, English, U1-1025-NA_14x10 (U1-1025-NA_14x10)
- MCR SAFETY Knit Gloves, L, Orange, PVC Material, PK12 (9675LM)
- MCR SAFETY Heavy Wght 100 per Cotton Natural, M, PK12 (9506LM)
- MCR SAFETY Prem Brown Fleece Knit Wrist Clute, PK12 (7100C)
- MCR SAFETY Heavy Weight Cotton Poly Blend Gr, S, PK12 (9507S)
- MCR SAFETY Knit Gloves, Glove Size M, PK12 (96695M)
- MCR SAFETY String Knit Gloves, Cotton Polyester Blend Material, Knit Wrist Cuff, Gray, L (9507LM)
- CESTUS Work Gloves , Deep II Grip #3075 PR 4XL (3075 4XL)
- Mcr Safety General Purpose Gloves