
Multi-Purpose String Knit Gloves, Memphis Glove 9506M, 12-Pair
Mfr # 9506M
Zoro # G702592213
product price: $14.89
/eaSold in multiples of 2 for $29.78
Key Features
Cuff Style
Knit Wrist
Glove Materials
70% Cotton / 30% Polyester
Glove Size
Medium
Color
Natural
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
9506M
Zoro #
G702592213
UPC #
30451439506761
Country of Origin
China
Dimensions
Glove Size
Medium
Details
Cuff Style
Knit Wrist
Glove Materials
70% Cotton / 30% Polyester
Item
Knit Work Gloves
Color
Natural
Description
MCR 9506M 7 GAUGE HEAVE WEIGHT STRING KNIT OUR MULTI-PURPOSE STRING KNIT GLOVES COME IN VARIOUS BLENDS AND WEIGHTS. ECONOMY, REGULAR, AND HEAVY WEIGHT GAUGE OFFERINGS ARE AVAILABLE. THESE GLOVES ARE SUITABLE FOR GENERAL HAND PROTECTION IN LIGHT DUTY APPLICATIONS. THE 9506M FEATURES A HEAVY WEIGHT 7 GAUGE NATURAL 70% COTTON/ 30% POLYESTER THAT IS EXCELLENT FOR LAUNDERING. FEATURES
- 7 GAUGE HEAVY WEIGHT NATURAL 70% COTTON/30% POLYESTER REVERSIBLE PATTERN MADE WITH FDA ACCEPTED MATERIALS. SAFE FOR FOOD CONTACT. COLOR CODED HEM TO IDENTIFY SIZES
Documents & Resources
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.