Shop All Leather Palm Gloves
Mcr Safety
Mustang Prem Grain Lthr Palm 4.5, L, PK12
Mfr # 1936L
Zoro # G1197780
original price:
$97.15
3% off
new price: $94.19
/pk 12, $7.85/ea
Free Shipping & Returns
$94.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Automotiv Assembly, Utilities, Farming, Iron Work, Mining, Pipe fitting, Stamping, Steel Work
- Thumb Style Wing
- Glove Leather Grade A
- Color Beige
- Glove Cut Gunn
Product Information
- Brand Mcr Safety
- MFR # 1936L
- Zoro # G1197780
- UPC # 30451431936399
- Country of Origin China
- Category Leather Palm Gloves
Dimensions
Glove Size | L |
Glove Length Style | Standard |
Size- Alpha | L |
Size- Numeric | 9 |
Details
Description
Leather Gloves, Hand Protection Style Glove, Additional Hazard Protection None, Leather Glove Style Work, ANSI/ISEA Cut Level Not Rated, Finger Coverage Full Finger, Stitching Material Cotton/Polyester, Leather Coverage Style Leather Palm, Thumb Style Wing, Cuff Style Gauntlet, Glove Liner Material Cotton Fleece, Leather Grade Premium, Oil-Resistant No, Minimum Temperature Not Rated, Package Quantity 12
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROPAC 3-PLY SURIGICAL MASK ASTM LEVEL 2 WRAPPED (D8012-1 WRAPPED)
- TAPCO Sign Post, Silver, Steel, 10 ft L (054-00023)
- REVISION MILITARY Polarized Safety Glasses, Gray Polarized (4-0491-0024)
- KISHIGO 3XL Class 2 Breakaway High Visibility Vest, Orange (1176-3X)
- MCR SAFETY Shoulder Double Leather Palm, L, PK12 (1311)
- MCR SAFETY Side Leather Palm Sewn W Kevlar Xl, PK12 (16010XL)
- MCR SAFETY Leather Palm Gloves, M, White, PR (1700M)
- MCR SAFETY Shoulder Gunn 4.5 Gauntlet Cuff, L, PK12 (1310)
- MCR SAFETY Leather Palm Gloves, XL, Gray, PR (1712)
- MCR SAFETY Double Leather Palm Fingers, L, PK12 (1716)
- VISWERX Hi-Vis Split Leather Palm Glove XL (127-11023)
- Mcr Safety Gloves & Hand Protection