Navigator .22Mm Pu Nylon Bib Overall, L, Polyurethane/Nylon, 31" Inseam, 48" Waist, Yellow, L

  • Mfr # 550BPL

  • Zoro # G1205237


product price:  $19.59
/ea

Key Features

Color
Yellow
Size
L
Material
Polyurethane/Nylon
Inseam
31"
Features
0.22mm Thickness
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
550BPL
Zoro #
G1205237
UPC #
45143550234
Country of Origin
China

Dimensions

Size
L
Fits Waist Size
48"
Thickness
.22 mm

Details

Item
Navigator .22Mm Pu Nylon Bib Overall,L
Color
Yellow
Material
Polyurethane/Nylon
Inseam
31"
Features
0.22mm Thickness
Standards
ASTM D-6413
High-Visibility
No

Description

Navigator .22Mm Pu Nylon Bib Overall,L, High-Visibility No

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.