Shop MCR SAFETY
See all product information
Create Account
Navigator .22Mm Pu Nylon Bib Overall, XL, Polyurethane/Nylon, 32" Inseam, 50" Waist, Yellow, Xl
- Mfr # 550BPXL
- Zoro # G1205219
product price:Â
$
23.29
/ea
Key Features
Color
Yellow
Size
Xl
Material
Polyurethane/Nylon
Inseam
32"
Features
0.22mm Thickness
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 550BPXL
- Zoro #
- G1205219
- UPC #
- 45143550241
- Country of Origin
- China
- Item
- Navigator .22Mm Pu Nylon Bib Overall,XL
- Color
- Yellow
- Material
- Polyurethane/Nylon
- Inseam
- 32"
- Features
- 0.22mm Thickness
- Standards
- ASTM D-6413
- Gender
- Men's
- High-Visibility
- No
Dimensions
- Size
- Xl
- Fits Waist Size
- 50"
- Thickness
- .22 mm
Description
Navigator .22Mm Pu Nylon Bib Overall,XL, High-Visibility No
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.