Shop All Coated Gloves
Mcr Safety
Nitrile Coated Gloves, Palm Coverage, Gray/Green, XL, PR
Mfr # FT350XL
Zoro # G3885826
product price: $6.39
/pr
$6.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Green
- Glove Coating Material Nitrile
- Glove Coating Coverage Palm
- ANSI/ISEA Abrasion Level 6
- Silicone-Free No
Product Information
- Brand Mcr Safety
- MFR # FT350XL
- Zoro # G3885826
- UPC # 30451431376959
- Country of Origin China
- Category Coated Gloves
Dimensions
Glove Size | XL |
Glove Length | 10.75 in |
Glove Length Style | Standard |
Details
Description
Coated Gloves, Glove Style Knit, Knit Material Cotton, ANSI/ISEA Abrasion Level 6, Additional Hazard Protection None, Standards CE, EN388, Insulated No, Glove Coating Cover Palm, Double-Dipped No, Coating Type Dipped, Glove Performance General Purpose, 1 Pair
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PETZL Compact Energy Absorber (L010AB00)
- RADIANS Hard Hats Quartz Vented Full Brim HHat-Wht (QHR4V-WHITE)
- TILLMAN Stick Welding Gloves, Cowhide Palm, L, PR (1250L)
- TIMBERLAND PRO Size 12 Men's 6 in Work Boot Steel Work Boot, Rancher Worchester (TB047001242)
- MCR SAFETY Polyurethane Coated Gloves, Palm Coverage, Gray, L, PR (9666L)
- MCR SAFETY Bi-Polymer Coated Gloves, Palm Coverage, Black, M, PR (N9674M)
- MCR SAFETY Ninja Flex Latex Coated Palm Gloves (N9680L)
- MCR SAFETY Foam Nitrile Coated Gloves, Palm Coverage, Black/Gray, M, 12PK (9673M)
- MCR SAFETY Polyurethane Coated Gloves, Palm Coverage, Black/Blue, M, PR (N9696M)
- MCR SAFETY Nitrile Coated Gloves, Palm Coverage, Natural, L, 12PK (9670L)
- MCR SAFETY Foam Nitrile Coated Gloves, Palm Coverage, Black/Gray, XL, PR (N96797XL)
- Mcr Safety Coated Gloves