Shop All Coated Gloves
Mcr Safety
Nitrile Coated Gloves, Palm Coverage, White/Gray, L, PR
Mfr # 9679L
Zoro # G3313655
original price:
$3.62
6% off
new price: $3.39
/pr
Sold in multiples of 12 for $40.68
$40.68
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Gray/White
- Glove Coating Material Nitrile
- Glove Coating Coverage Palm
- ANSI/ISEA Abrasion Level 4
- Silicone-Free No
Product Information
- Brand Mcr Safety
- MFR # 9679L
- Zoro # G3313655
- UPC # 30451439679335
- Country of Origin China
- Category Coated Gloves
Dimensions
Glove Size | L |
Glove Length | 10 in |
Glove Length Style | Standard |
Details
Description
Coated Gloves, Glove Style Knit, Knit Material Nylon, ANSI/ISEA Abrasion Level 4, Additional Hazard Protection None, Standards EN388, Insulated No, Glove Coating Cover Palm, Double-Dipped No, Coating Type Dipped, Glove Performance General Purpose, 1 Pair
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNCLE MIKES Duty Belt, Deluxe, S (88231)
- DIXON Adapter Pin Lug, 2-1/2", FNSTx1-1/2", MNST (HA2515F)
- CHARTPAK Press-On Letters, Vinyl, 3", Black, PK50 (01070)
- BDG Winter Cut Resistant Lined Double Latex Palm Dip, Shrink Wrapped, Size L (9) (99-9-301-9-K)
- MCR SAFETY Latex Coated Gloves, Palm Coverage, Red/Gray, M, PR (N9680M)
- MCR SAFETY Ninja X Bi-Polymer Coated Palm Gloves, Memphis Glove N9674s, 1-Pair (N9674S)
- MCR SAFETY Nitrile Coated Gloves, Palm Coverage, Gray/Green, L, PR (FT350L)
- MCR SAFETY Latex Coated Gloves, Palm Coverage, Red/Gray, L, PR (N9680L)
- MCR SAFETY Latex Coated Gloves, Palm Coverage, Blue/White, L, 12PK (9682L)
- MCR SAFETY Nitrile Coated Gloves, Full Coverage, Blue, M, PR (9781M)
- ANSELL Polyurethane Coated Gloves, Palm Coverage, Black, 10, PR (11-600)
- Mcr Safety Coated Gloves