
Nitrile, Smooth, Black, M
Mfr # N9674M
Zoro # G302564306
product price: $21.99
/eaSold in multiples of 3 for $65.97
Key Features
Color
Black
Glove Coating Material
Nitrile
Silicone-Free
Yes
Glove Coating Finish
Smooth
Glove Construction
Knit
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
N9674M
Zoro #
G302564306
UPC #
10451438674245
Country of Origin
China
Dimensions
Glove Size
M
Details
Color
Black
Glove Coating Material
Nitrile
Silicone-Free
Yes
Glove Coating Finish
Smooth
Glove Construction
Knit
Description
NINJA X 15 GAUGE BLK NYLON/SPANDEX SHELL BLK BI-
- SHELL BLENDED OF SILICONE FREE NYLON/SPANDEX WITH A PROPRIETARY BI-POLYMER COATING COMBINING DURABILITY AND SOFTNESS
Documents & Resources
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.