
Nitri-Med 6012, Disposable Gloves, 6 mil Palm, Nitrile, Powder-Free, 2XL, 1000 PK, Blue
Mfr # 6012XXL
Zoro # G411218824
product price:Â $111.99
/pk 1000, $0.11/ea
Free Shipping & Returns
Key Features
Size
2XL
Color
Blue
Material
Nitrile
Palm Thickness
6 mil
Cuff Style
Slip-On
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
6012XXL
Zoro #
G411218824
UPC #
45143569472
Country of Origin
Sri Lanka
Dimensions
Size
2XL
Palm Thickness
6 mil
Length
12 in
Details
Item
Disposable Gloves
Color
Blue
Material
Nitrile
Cuff Style
Slip-On
Latex-Free
Yes
Powdered/Powder-Free
Powder-Free
Standards
ASTM D 6978-05, J K L M P T
Series
Nitri-Med 6012
Sterile/Non-Sterile
Non-Sterile
Texture
Textured
Lining
Unlined
Application
Medical
Disposable Glove Grade
Medical grade
Texture Location
Full
Extended Cuff
Extended Cuff
Acceptable Quality Level (AQL)
1.5
Tested for Fentanyl Protection
Not Tested for Fentanyl Protection
Silicone-Free
Contains Silicone
Tested for Chemotherapy Drugs
Not Tested for Chemotherapy Drugs
Description
Xtra Long , Medical Nbr
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.