This item is Discontinued.

Mcr Safety NitriShield 6020, Disposable Industrial/Food Grade Gloves, 4 mil Palm, Nitrile, Powdered, S, 100 PK 6020S

NitriShield 6020, Disposable Industrial/Food Grade Gloves, 4 mil Palm, Nitrile, Powdered, S, 100 PK (Discontinued)

  • Mfr # 6020S
  • Zoro # G4122295
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
6020S
Zoro #
G4122295
UPC #
-
Country of Origin
Unknown

Dimensions

Size
S
Palm Thickness
4 mil
Length
9 1/4 in
Disposable Glove Palm Thickness
4.00 to 4.99 mil
Finger Thickness
6.50 mil
Cuff Thickness
3.00 mil
Glove Size
S
Glove Size and Cuff Length Style
S/Standard
Nominal Palm Thickness
5 mil
Size- Alpha
S
Size - Numeric
7

Details

Item
Disposable Industrial/Food Grade Gloves
Color
Blue
Material
Nitrile
Latex-Free
Yes
Powdered/Powder-Free
Powdered
Disposable Glove Type
Food-Grade, General Purpose
Standards
Component Materials Comply With All Relevant Federal Regulations For Food Contact
Series
NitriShield 6020
Sterile/Non-Sterile
Non-Sterile
Glove Texture Location
Fully
Lining
Unlined
Disposable Glove Material
Nitrile
Latex Content
Latex Free
Resists
Splash Chemical Protection of Wide Variety of Chemicals Including Oils, Greases and Punctures
Color Family
Blue
Disposable Glove Grade
Food, Industrial
Application
Janitorial , Nursing Home Care, Painting, Food Service, Canning
Powdered/Powder Free
Powdered
Aloe Inner Surface
No
Ambidextrous/Hand-Specific
Ambidextrous
Metal Detectable
No
Cuff
Rolled/Beaded
Glove Texture
Grain
Glove Materials
Nitrile
Brand and Series
MCR Safety NitriShield 6020
Silicone-Free
No
Acceptable Quality Level (AQL)
4
Texture
Grain
Texture Location
Full

Description

Disposable Gloves, Acceptable Quality Level (AQL) 4, Color Blue, Cuff Thickness 3 mil, Disposable Glove Type Food-Grade, General Purpose, Finger Thickness 6.5 mil, Latex-Free Yes, Length 9 1/4 in, Material Nitrile, Palm Thickness 4.5 mil, Powdered/Powder-Free Powdered, Silicone-Free No, Standards Component Materials Comply With All Relevant Federal Regulations For Food Contact, Sterile/Non-Sterile Non-Sterile, Texture Grain, Texture Location Full, Series NitriShield 6020, Size- Alpha S

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.