Shop MCR SAFETY
See all product information
Create Account
NitriShield 6025, Disposable Gloves, 8.00 mil Palm, Nitrile, Powdered, M, 50 PK, Blue
- Mfr # 6025M
- Zoro # G7264350
product price:Â
$
10.73
/pk of 50, $0.21/ea
Sold in multiples of 20Â pks for
$214.60
Key Features
Size
M
Color
Blue
Material
Nitrile
Palm Thickness
8.00 mil
Latex-Free
Latex-Free
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 6025M
- Zoro #
- G7264350
- UPC #
- -
- Country of Origin
- Sri Lanka
Dimensions
- Size
- M
- Palm Thickness
- 8.00 mil
- Glove Size
- M
- Length
- 9 1/2 in
- Glove Length
- 9 1/2 in
- Nominal Palm Thickness
- 8 mil
- Glove Size and Cuff Length Style
- M/Standard
- Size - Numeric
- 8
- Size- Alpha
- M
Description
Disposable Gloves, Acceptable Quality Level (AQL) 4, Color Blue, Disposable Glove Type Food-Grade, General Purpose, Latex-Free Latex-Free, Length 9 1/2 in, Material Nitrile, Palm Thickness 8 mil, Powdered/Powder-Free Powdered, Silicone-Free Contains Silicone, Sterile/Non-Sterile Non-Sterile, Texture Grain, Texture Location Full, Series NitriShield 6025, Size- Alpha M, Size - Numeric 8, Package Quantity 50
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.