NitriShield 6032, Disposable Gloves, Nitrile, Powder-Free, XL, 1000 PK, Blue

  • Mfr # 6032XL

  • Zoro # G215271704


product price: $107.99
/pk 1000, $0.11/ea
Free Shipping & Returns

Key Features

Color
Blue
Material
Nitrile
Latex-Free
Latex-Free
Powdered/Powder-Free
Powder-Free
Disposable Glove Type
Food-Grade, General Purpose
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6032XL
Zoro #
G215271704
UPC #
-
Country of Origin
Sri Lanka

Dimensions

Size
XL
Size - Numeric
10
Cuff Thickness
8 mil
Length
12 in
Size- Alpha
XL
Cuff Length
Extended Cuff
Glove Length
12 in

Details

Item
Disposable Gloves
Color
Blue
Material
Nitrile
Latex-Free
Latex-Free
Powdered/Powder-Free
Powder-Free
Disposable Glove Type
Food-Grade, General Purpose
Standards
Component Materials Comply With All Relevant Federal Regulations For Food Contact
Series
NitriShield 6032
Sterile/Non-Sterile
Non-Sterile
Silicone-Free
Contains Silicone
Anti-Static
Anti-Static Not Included
Disposable Glove Grade
Industrial
Texture
Grain
Texture Location
Full
Features
Ambidextrous, Unlined
Application
Food-Grade, General Purpose
Accelerator-Free
Contains Accelerators
Tested for Fentanyl Protection
Not Tested for Fentanyl Protection
Tested for Chemotherapy Drugs
Not Tested for Chemotherapy Drugs
Cuff Style
Slip-On
Federal 209E Clean Room Class
Not Rated
Extended Cuff
Extended Cuff

Description

Disposable Gloves, Acceptable Quality Level (AQL) 4, Anti-Static Anti-Static Not Included, Color Blue, Cuff Style Slip-On, Disposable Glove Type Food-Grade, General Purpose, Features Ambidextrous, Unlined, Latex-Free Latex-Free, Length 12 in, Material Nitrile, Medical Glove Type Not Applicable, Palm Thickness 8 mil, Powdered/Powder-Free Powder-Free, Silicone-Free Contains Silicone, Standards Component Materials Comply With All Relevant Federal Regulations For Food Contact

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.