Shop MCR SAFETY
See all product information
Create Account
NitriShield Chemical Resistant Gloves, Nitrile, 12 in L, 8 mil, Green, XXL, 12 PK
- Mfr # 5380XXL
- Zoro # G908661591
product price:Â
$
23.19
/pk of 12, $1.93/ea
Key Features
Size
2XL
Color
Green
Glove Materials
Nitrile
Glove Length
12 in
Glove Thickness
8 mil
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 5380XXL
- Zoro #
- G908661591
- UPC #
- -
- Country of Origin
- Sri Lanka
- Item
- Chemical Resistant Gloves
- Color
- Green
- Glove Materials
- Nitrile
- Latex-Free
- Contains Latex
- Cuff Style
- Straight
- Glove Texture
- Diamond
- Series
- NitriShield
- Standards
- EN 388
- Glove Liner Material
- Unlined
- Supported / Unsupported
- Unsupported
- Glove Coating Material
- Nitrile
- Glove Coating Coverage
- Full
- ANSI/ISEA Abrasion Level
- 2
- Insulated
- Not Insulated
- Glove Coating Finish
- Grip
- Glove Texture Location
- Palm and Fingers
- Brand and Series
- MCR NitriShield(TM)
- Biodegradable
- Biodegradable
- Glove Coating Color
- Green
- Silicone-Free
- Contains Silicone
- Wire Color
- Green
Dimensions
- Size
- 2XL
- Glove Size
- XXL
- Glove Length
- 12 in
- Glove Thickness
- 8 mil
- Bottle Size
- 2XL
- Size - Alpha
- 2XL
- Container Size
- 2XL
Description
Chemical-Resistant Gloves, Palm and Fingers, 8 mil, 12 in, Glove Size XXL, Color Green, Unsupported, Standards EN 388, Package Quantity 12
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.