Shop SUPERIOR GLOVE
See all product information
Create Account
Chemical Resistant Gloves, Cotton, 8 1/2 in L, Orange, S, 1 PR
- Mfr # L868FXVB-S
- Zoro # G912923531
product price:Â
$
21.89
/pr
Sold in multiples of 12Â prs for
$262.68
Key Features
Color
Orange
Glove Materials
Cotton
Glove Length
8 1/2 in
Latex-Free
Latex-Free
Cuff Style
Safety
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Dimensions
- Glove Size
- S
- Glove Length
- 8 1/2 in
- Size
- S
- Bottle Size
- S
- Size - Alpha
- S
- Container Size
- S
Description
Chemical-Resistant Gloves, Full, Not Applicable, 8 1/2 in, Glove Size S, Color Orange, Supported, Standards ANSI, ANSI/ISEA 138, 1 Pair
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.