
NitriShield, Disposable Gloves, 3.5 mil Palm, Nitrile, Powder-Free, 2XL, 1000 PK, Green
Mfr # 60035GXXL
Zoro # G810435181
product price:Â $29.75
/pk 1000, $0.03/eaKey Features
Material
Nitrile
Palm Thickness
3.5 mil
Cuff Style
Rolled
Latex-Free
Latex-Free
Powdered/Powder-Free
Powder-Free
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
60035GXXL
Zoro #
G810435181
UPC #
45143835942
Country of Origin
Sri Lanka
Dimensions
Size
2XL
Palm Thickness
3.5 mil
Length
9.5 in
Size - Numeric
2
Details
Item
Disposable Gloves
Color
Green
Material
Nitrile
Cuff Style
Rolled
Latex-Free
Latex-Free
Powdered/Powder-Free
Powder-Free
Standards
ASTM D 6978-05
Series
NitriShield
Sterile/Non-Sterile
Non-Sterile
Texture
Textured
Application
Work Gloves
Industry Type
Industrial / Food Service
Disposable Glove Grade
Industrial
Glove Hand Style
Ambidextrous
Description
Nitrile gloves contain no latex proteins and offer excellent resistance to punctures and tears. They are three times more puncture resistant than rubber and can be used to offer superior resistance to many types of chemicals. Nitrile is also an excellent alternative for individuals who experience allergic reactions to latex. The 60035G nitrile disposable gloves are 3.5 mil, textured, have a rolled cuff and are powder free. Component materials comply with all federal regulations for food contact.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.