
NitriShield, Disposable Gloves, 3.5 mil Palm, Nitrile, Powder-Free, 2XL, 1000 PK, Orange
Mfr # 60035OXXL
Zoro # G511217956
product price:Â $57.19
/pk 1000, $0.06/eaKey Features
Material
Nitrile
Palm Thickness
3.5 mil
Cuff Style
Rolled
Latex-Free
Latex-Free
Powdered/Powder-Free
Powder-Free
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
60035OXXL
Zoro #
G511217956
UPC #
45143835898
Country of Origin
Sri Lanka
Dimensions
Size
2XL
Palm Thickness
3.5 mil
Length
9.5 in
Details
Item
Disposable Gloves
Color
Orange
Material
Nitrile
Cuff Style
Rolled
Latex-Free
Latex-Free
Powdered/Powder-Free
Powder-Free
Standards
ASTM D 6978-05
Series
NitriShield
Sterile/Non-Sterile
Non-Sterile
Texture
Textured
Lining
Unlined
Application
General Purpose
Description
3.5mil Econ, PF, NBR, Orange XXL
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.