
NitriShield, Disposable Gloves, 3.5 mil Palm, Nitrile, Powder-Free, L, 1000 PK, Orange
Mfr # 60035OL
Zoro # G611217962
product price:Â $58.75
/pk 1000, $0.06/eaKey Features
Material
Nitrile
Palm Thickness
3.5 mil
Color
Orange
Disposable Glove Type
Disposable
Powdered/Powder-Free
Powder-Free
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
60035OL
Zoro #
G611217962
UPC #
45143835850
Country of Origin
Sri Lanka
Dimensions
Size
L
Palm Thickness
3.5 mil
Length
9.5 in
Details
Material
Nitrile
Item
Disposable Gloves
Color
Orange
Disposable Glove Type
Disposable
Powdered/Powder-Free
Powder-Free
Latex-Free
Latex-Free
Series
NitriShield
Sterile/Non-Sterile
Non-sterile
Lining
Unlined
Disposable Glove Grade
Industrial
Standards
ASTM D 6978-05
Application
Industrial / Food Service
Cuff Style
Rolled
Texture
Textured
Description
3.5mil Econ, PF, NBR, Orange L
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.