
NitriShield, Disposable Gloves, 3.5 mil Palm, Nitrile, Powder-Free, M, 1000 PK, Orange
Mfr # 60035OM
Zoro # G411218091
product price:Â $60.99
/pk 1000, $0.06/eaKey Features
Material
Nitrile
Palm Thickness
3.5 mil
Powdered/Powder-Free
Powder-Free
Latex-Free
Latex-Free
Series
NitriShield
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
60035OM
Zoro #
G411218091
UPC #
45143835867
Country of Origin
Sri Lanka
Dimensions
Palm Thickness
3.5 mil
Size
M
Length
9.5 in
Size - Numeric
7
Details
Material
Nitrile
Item
Disposable Gloves
Color
Orange
Powdered/Powder-Free
Powder-Free
Latex-Free
Latex-Free
Series
NitriShield
Sterile/Non-Sterile
Non-sterile
Application
Work Gloves
Disposable Glove Grade
Medical
Standards
ASTM D 6978-05
Texture
Textured
Cuff Style
Rolled
Description
3.5mil Econ, PF, NBR, Orange M
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.