NitriShield, Disposable Gloves, 3.5 mil Palm, Nitrile, Powder-Free, S, 1000 PK, Orange

  • Mfr # 60035OS

  • Zoro # G411217957


product price:  $58.75
/pk 1000, $0.06/ea

Key Features

Material
Nitrile
Palm Thickness
3.5 mil
Color
Orange
Disposable Glove Type
Disposable
Powdered/Powder-Free
Powder-Free
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
60035OS
Zoro #
G411217957
UPC #
45143835874
Country of Origin
Sri Lanka

Dimensions

Size
S
Palm Thickness
3.5 mil
Length
9.5 in
Size - Numeric
6

Details

Material
Nitrile
Item
Disposable Gloves
Color
Orange
Disposable Glove Type
Disposable
Powdered/Powder-Free
Powder-Free
Latex-Free
Latex-Free
Series
NitriShield
Sterile/Non-Sterile
Non-sterile
Application
Industrial / Food Service
Standards
ASTM D 6978-05
Lining
Unlined
Cuff Style
Rolled
Texture
Textured

Description

3.5mil Econ, PF, NBR, Orange S

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.