NitriShield, Disposable Gloves, 4.5 mil Palm, Nitrile, Powder-Free, M, 1000 PK, Pink

  • Mfr # 6010PM

  • Zoro # G811218295


product price: $117.99
/pk 1000, $0.12/ea
Free Shipping & Returns

Key Features

Material
Nitrile
Palm Thickness
4.5 mil
Latex-Free
Yes
Powdered/Powder-Free
Powder-Free
Standards
FDA Accepted Materials, FDA Medical Grade Certifi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6010PM
Zoro #
G811218295
UPC #
45143303052
Country of Origin
Sri Lanka

Dimensions

Size
M
Palm Thickness
4.5 mil
Length
9.5 in
Size - Numeric
7

Details

Item
Disposable Gloves
Color
Pink
Material
Nitrile
Latex-Free
Yes
Powdered/Powder-Free
Powder-Free
Standards
FDA Accepted Materials, FDA Medical Grade Certifi
Series
NitriShield
Sterile/Non-Sterile
Non-Sterile
Texture
Textured
Cuff Style
Rolled

Description

Pink 4 Mil Medical NBR L M

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.