NitriShield, Disposable Gloves, 4.5 mil Palm, Nitrile, Powder-Free, S, 1000 PK, Pink

  • Mfr # 6010PS

  • Zoro # G711218425


product price: $124.99
/pk 1000, $0.12/ea
Free Shipping & Returns

Key Features

Material
Nitrile
Palm Thickness
4.5 mil
Latex-Free
Yes
Powdered/Powder-Free
Powder-Free
Standards
FDA Accepted Materials, FDA Medical Grade Certifi, E374-1:2016 Chemicals Tested
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
6010PS
Zoro #
G711218425
UPC #
45143303106
Country of Origin
Sri Lanka

Dimensions

Size
S
Palm Thickness
4.5 mil
Length
9.5 in
Cuff Thickness
4 mil

Details

Item
Disposable Gloves
Color
Pink
Material
Nitrile
Latex-Free
Yes
Powdered/Powder-Free
Powder-Free
Standards
FDA Accepted Materials, FDA Medical Grade Certifi, E374-1:2016 Chemicals Tested
Series
NitriShield
Sterile/Non-Sterile
Non-Sterile
Application
Medical
Disposable Glove Grade
Medical Grade
Lining
Unlined
Texture
Textured
Cuff Style
Rolled

Description

Pink 4 Mil Medical NBR L S

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.