Shop CHICAGO PROTECTIVE APPAREL
See all product information
Create Account
Coverall, 12.4 cal/sq cm ATPV, L, 32 in Inseam, FR Cotton Blend (88% Cotton, 12% Nylon), Zipper
- Mfr # 605-USN-L
- Zoro # G6347451
product price:Â
$
143.99
/ea
Free Shipping & Returns
Key Features
Fits Waist Size
38-40
Color
Navy
Material
FR Cotton Blend (88% Cotton, 12% Nylon)
Fits Chest Size
44 in to 46 in
Fabric Weight
9 oz
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 605-USN-L
- Zoro #
- G6347451
- UPC #
- 810881020833
- Country of Origin
- Mexico
- Item
- Coverall
- Color
- Navy
- Material
- FR Cotton Blend (88% Cotton, 12% Nylon)
- Fabric Weight
- 9 oz
- Inseam
- 32 in
- Gender
- Men's
- Closure Type
- Zipper
- ATPV Rating
- 12.4 cal/sq cm
- Arc Flash PPE Category
- 2
- Standards
- NFPA 70E 2012
- Number of Pockets
- 6
- Cuff Style
- Hemmed
- Number of Outside Pockets
- 6
- Zipper Material
- Brass
- Material Trade Name
- UltraSoft(R)
- Total Number of Pockets
- 6
- Collar Style
- Stand-Up
- Insulated for Cold Conditions
- No
- Garment Material Trade Name
- UltraSoft®
- Front Closure
- Zipper
- Wire Color
- Navy
Dimensions
- Size
- L
- Fits Waist Size
- 38-40
- Fits Chest Size
- 44 in to 46 in
- Sleeve Length
- 33 3/4 in
- Minimum Chest Size
- 44 in
- Minimum Waist Size
- 38 in
- Size - Body Type
- Regular
- Maximum Chest Size
- 46 in
- Maximum Waist Size
- 40 in
- Tag Size
- 40 x 32
- Bottle Size
- L
- Size - Alpha
- L
- Container Size
- L
Description
ATPV Rating 12.4 cal/sq cm, Arc Flash PPE Category 2, Closure Type Zipper, Collar Style Stand-Up, Color Navy, Fabric Weight 9 oz, Gender Men's, Inseam 32 in, Insulated for Cold Conditions No, Coverall, Material Trade Name UltraSoft(R), Maximum Chest Size 46 in, Maximum Waist Size 40 in, Minimum Chest Size 44 in, Minimum Waist Size 38 in, Number of Outside Pockets 6, Size L, Size - Body Type Regular, Sleeve Length 33 3/4 in, Standards NFPA 70E 2012, Tag Size 40 x 32, Total Number of Pockets 6
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.