
NitriShield Stealth, Disposable Gloves, 4 mil Palm, Nitrile, Powder-Free, M, 1000 PK, Black
Mfr # 6061M
Zoro # G911218584
product price:Â $73.39
/pk 1000, $0.07/eaKey Features
Material
Nitrile
Palm Thickness
4 mil
Color
Black
Powdered/Powder-Free
Powder-Free
Latex-Free
Latex-Free
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
6061M
Zoro #
G911218584
UPC #
45143768134
Country of Origin
Thailand
Dimensions
Palm Thickness
4 mil
Size
M
Length
9.5 in
Size - Numeric
7
Details
Item
Disposable Gloves
Material
Nitrile
Color
Black
Powdered/Powder-Free
Powder-Free
Latex-Free
Latex-Free
Series
NitriShield Stealth
Sterile/Non-Sterile
Non-Sterile
Disposable Glove Grade
Industrial
Lining
Unlined
Application
Industrial / Food Service
Standards
FDA Accepted Materials, TAA Compliant
Texture
Textured
Cuff Style
Rolled
Description
BLK NBR 4 mil disp M
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.