
NitriShield Stealth, Disposable Gloves, 4 mil Palm, Nitrile, Powder-Free, S, 1000 PK, Black
Mfr # 6061S
Zoro # G211218550
product price:Â $73.39
/pk 1000, $0.07/eaKey Features
Material
Nitrile
Palm Thickness
4 mil
Color
Black
Powdered/Powder-Free
Powder-Free
Latex-Free
Latex-Free
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
6061S
Zoro #
G211218550
UPC #
45143768141
Country of Origin
Thailand
Dimensions
Size
S
Palm Thickness
4 mil
Length
9.5 in
Details
Item
Disposable Gloves
Material
Nitrile
Color
Black
Powdered/Powder-Free
Powder-Free
Latex-Free
Latex-Free
Series
NitriShield Stealth
Sterile/Non-Sterile
Non-Sterile
Standards
FDA Accepted Materials, TAA Compliant
Application
Industrial / Food Service
Lining
Unlined
Cuff Style
Rolled
Texture
Textured
Description
BLK NBR 4 mil disp S
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.