NitriShield Stealth, Disposable Gloves, 4 mil Palm, Nitrile, Powder-Free, XL, 1000 PK, Black

  • Mfr # 6061XL

  • Zoro # G611218785


product price:  $73.39
/pk 1000, $0.07/ea

Key Features

Material
Nitrile
Palm Thickness
4 mil
Color
Black
Powdered/Powder-Free
Powder-Free
Latex-Free
Latex-Free
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
6061XL
Zoro #
G611218785
UPC #
45143768158
Country of Origin
Thailand

Dimensions

Palm Thickness
4 mil
Size
XL
Length
9.5 in

Details

Material
Nitrile
Item
Disposable Gloves
Color
Black
Powdered/Powder-Free
Powder-Free
Latex-Free
Latex-Free
Series
NitriShield Stealth
Sterile/Non-Sterile
Non-Sterile
Disposable Glove Grade
Industrial / Food Service
Standards
FDA Accepted Materials, TAA Compliant
Application
Industrial / Food Service
Cuff Style
Rolled
Texture
Textured

Description

BLK NBR 4 mil disp XL

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.