PD4903 Mechanics Gloves, Synthetic Leather Palm, TPR Back, 2XL (11), High-Visibility Green; Red

  • Mfr # PD4903XXL

  • Zoro # G305375749


product price:  $32.99
/pr

Key Features

Color
High-Visibility Green; Red
Cuff Style
Hook-and-Loop
Glove Length
11 1/2 in
Palm Material
Synthetic Leather
Application
Mechanics
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
PD4903XXL
Zoro #
G305375749
UPC #
-
Country of Origin
Indonesia

Dimensions

Glove Size
2XL (11)
Glove Length
11 1/2 in
Cuff Length
1 5/8 in
Size- Alpha
2XL
Size- Numeric
11

Details

Item
Mechanics Gloves
Color
High-Visibility Green; Red
Cuff Style
Hook-and-Loop
Palm Material
Synthetic Leather
Application
Mechanics
Finger Coverage
Full Finger
Insulated
No
Standards
ANSI/ISEA 105:2016, ASTM F2992-15, EN388
Leather Palm Process
Split
ANSI/ISEA Cut Load
2,640 g
Glove Features
High-Visibility
EN 388 Rating
4A5X3
Leather Grade
Premium
ANSI/ISEA Abrasion Level
4
ANSI/ISEA Puncture Force
68.98 N
Knuckle Protection Material
TPR
Glove Back Color
Green
Glove Hand Style
Left and Right
ANSI/ISEA Impact Force
9 kN
ANSI/ISEA Puncture Level
3
Silicone-Free
No
Includes Double Palm
No
Pairs per Package
12
Glove Coating Coverage
Uncoated
Latex-Free
No
Anti-Static
No
Includes Reinforced Thumb Crotch
Yes
Series
PD4903
ANSI/ISEA Abrasion Cycles
4,000
Impact Protection Style
Standard
Glove Back Material
TPR
Glove Liner Material
HPPE
Cut-Resistance Coverage
Not Tested
Glove Construction
Woven
Sold As
Pair
Hand Protection Style
Glove
Cuff Material
Elastic
High-Visibility Features
High-Visibility Backing
Oil-Resistant
No
Palm Style
Single Layer
ANSI/ISEA Cut Level
A5
EN 388 Impact Rated
Yes
Touchscreen Compatible
No
Stitching Material
Cotton/Polyester
ANSI/ISEA Impact Level
1
Reflective Backing
Yes
Glove Backing Material
TPR
Glove Palm Material
Synthetic Leather
Glove Lining Material
HPPE

Description

Mechanics Gloves, Additional Hazard Protection Cut-Resistant, Glove Style Mechanics, Cut-Resistance Coverage Not Tested, Palm Style Single Layer, Hand Protection Style Glove, ANSI/ISEA Impact Level 1, Backing Style Mesh, Cuff Style Hook-and-Loop, Insulated No, Palm Material Synthetic Leather, Silicone-Free No, Glove Liner Material HPPE, Glove Back Material TPR, Glove Back Color Green, Glove Construction Woven, Knuckle Protection Material TPR, High-Visibility Features High-Visibility Backing

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products