PD4903 Mechanics Gloves, Synthetic Leather Palm, TPR Back, S (7), High-Visibility Green; Red

  • Mfr # PD4903S

  • Zoro # G705375745


product price:  $31.99
/pr

Key Features

Color
High-Visibility Green; Red
Cuff Style
Hook-and-Loop
Glove Length
11 1/2 in
Palm Material
Synthetic Leather
Finger Coverage
Full Finger
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PD4903S
Zoro #
G705375745
UPC #
-
Country of Origin
Indonesia

Dimensions

Glove Size
S (7)
Glove Length
11 1/2 in
Size- Numeric
7
Size- Alpha
S
Cuff Length
1 5/8 in

Details

Item
Mechanics Gloves
Color
High-Visibility Green; Red
Cuff Style
Hook-and-Loop
Palm Material
Synthetic Leather
Finger Coverage
Full Finger
Insulated
No
Standards
ANSI/ISEA 105:2016, ASTM F2992-15, EN388
Glove Coating Coverage
Uncoated
Cuff Material
Elastic
Glove Back Material
TPR
Glove Features
High-Visibility
Glove Back Color
Green
ANSI/ISEA Abrasion Cycles
4,000
Glove Construction
Woven
Series
PD4903
Palm Style
Single Layer
Glove Hand Style
Left and Right
Includes Double Palm
No
Pairs per Package
12
Leather Palm Process
Split
Reflective Backing
Yes
Hand Protection Style
Glove
Stitching Material
Cotton/Polyester
ANSI/ISEA Impact Level
1
Cut-Resistance Coverage
Not Tested
Silicone-Free
No
Includes Reinforced Thumb Crotch
Yes
High-Visibility Features
High-Visibility Backing
Latex-Free
No
ANSI/ISEA Cut Load
2,640 g
Leather Grade
Premium
Knuckle Protection Material
TPR
ANSI/ISEA Puncture Level
3
Impact Protection Style
Standard
EN 388 Rating
4A5X3
ANSI/ISEA Impact Force
9 kN
Glove Liner Material
HPPE
Touchscreen Compatible
No
Oil-Resistant
No
Sold As
Pair
ANSI/ISEA Puncture Force
68.98 N
ANSI/ISEA Abrasion Level
4
EN 388 Impact Rated
Yes
Anti-Static
No
ANSI/ISEA Cut Level
A5
Glove Backing Material
TPR
Glove Lining Material
HPPE
Glove Palm Material
Synthetic Leather
Application
Mechanics

Description

Mechanics Gloves, Additional Hazard Protection Cut-Resistant, Glove Style Mechanics, Cut-Resistance Coverage Not Tested, Palm Style Single Layer, Hand Protection Style Glove, ANSI/ISEA Impact Level 1, Backing Style Mesh, Cuff Style Hook-and-Loop, Insulated No, Palm Material Synthetic Leather, Silicone-Free No, Glove Liner Material HPPE, Glove Back Material TPR, Glove Back Color Green, Glove Construction Woven, Knuckle Protection Material TPR, High-Visibility Features High-Visibility Backing

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.