PN1, Safety Glasses, Anti-Fog & Anti-Scratch, Gray Lens, Black Frame, Full-Frame

  • Mfr # PN112AF

  • Zoro # G9620301


product price:  $6.15
/ea

Key Features

Frame Type
Full-Frame
Frame Color
Black
Lens Coating
Anti-Fog & Anti-Scratch
Lens Material
Polycarbonate
Frame Material
Nylon
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PN112AF
Zoro #
G9620301
UPC #
766868537088
Country of Origin
Taiwan, Province of China

Dimensions

Adjustable Arm Length
Yes
Eyewear Size
Universal

Details

Item
Safety Glasses
Lens Color
Gray
Frame Type
Full-Frame
Frame Color
Black
Lens Coating
Anti-Fog & Anti-Scratch
Lens Material
Polycarbonate
Frame Material
Nylon
Foam Lined
Yes
Frame Style
Wraparound
Series
PN1
Standards
ANSI Z87.1-2015
Gender
Unisex
Metal Detectable
Yes
X-Ray Detectable
Yes
Photochromatic Lens
No
UV Protection
99.9% UVA/UVB
ANSI Dust/Splash Rating
Not Rated
Visible Luminous Transmission
0.13
Includes
Closed Cell Foam Lining
Includes Anti-Static Lens Coating
No
Includes Polarized Lens Coating
No
Arm Tip Type
Hybrid
Nose Bridge Material
Nylon
Includes Padded Nose Piece
No
Visible Light Scale Protection
L3, L4, L5, L6, L7
Includes Brow Lining
No
Arm Material
Nylon
Includes Scratch-Resistant Lens Coating
Yes
For Small Heads Designation
Not Rated for Small Heads
Ultra-Violet Scale Protection Designation
U3, U4, U5, U6, U7
Includes Anti-Fog Lens Coating
Yes
Arm Color
Black
Includes Eye Socket Lining
Yes
Dielectric Protection
No
Includes Padded Arms
No
Includes No Lens Coatings
No
Lining Location
Eye Socket
Adjustable Pieces
Temple

Description

Safety Glasses, Series PN1, Gender Unisex, Lens Color Gray, Polarized Lens No, Lens Coating Anti-Fog, Anti-Scratch, Yes Foam Lined, Eyewear Frame Design Wraparound, Eyewear Frame Style Full-Frame, Frame Color Black, Eyewear Size Universal, Frame Material Nylon, Lens Material Polycarbonate, Temple Color Black, Temple Style Hybrid, Photochromatic Lens No, Metal Detectable Yes, X-Ray Detectable Yes, UV Protection 99.99 Percent UVA/UVB, Includes Closed Cell Foam Lining, Standards ANSI Z87+

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.