Zoro Homepage

Polyester, Zipper Closure, Lime, Size M

  • Mfr # SURVCL2LSM

  • Zoro # G211219281


product price: $34.79
/ea

Key Features

Size
M
Material
Polyester
Closure Type
Zipper
Standards
ANSI/ISEA 107 2020 Type R, Class 2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SURVCL2LSM
Zoro #
G211219281
UPC #
45143766000
Country of Origin
China

Dimensions

Size
M

Details

Color
Lime
Material
Polyester
Closure Type
Zipper
Standards
ANSI/ISEA 107 2020 Type R, Class 2

Description

Lime,Class2,Black Bttm,Zip,Mesh M

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.