Shop All Coated Gloves
Mcr Safety
Polyurethane Coated Gloves, Palm Coverage, Black, 2XL, PR
Mfr # 9669XXL
Zoro # G5157494
Best Seller
product price: $1.99
/pr
Sold in multiples of 12 for $23.88
$23.88
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 2XL
- Glove Coating Material Polyurethane
- Glove Coating Coverage Palm
- Color Black
- ANSI/ISEA Abrasion Level 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mcr Safety
- MFR # 9669XXL
- Zoro # G5157494
- UPC # 30451439669503
- Country of Origin China
- Category Coated Gloves
Dimensions
Size | 2XL |
Glove Size | 2XL (11) |
Glove Length | 11" |
Glove Length Style | Standard |
Description
Coated Gloves, Glove Style Knit, Knit Material Nylon, ANSI/ISEA Abrasion Level 3, Additional Hazard Protection None, Standards EN388, Insulated No, Glove Coating Cover Palm, Double-Dipped No, Coating Type Dipped, Glove Performance General Purpose, 1 Pair
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Rain Suit, Class 3, Hi-Vis Yellow/Green, 4XL/5XL (9665 4X-5X)
- ULTRATECH IBC Containment Unit, 365 gal Spill Capacity, 8500 lb., Polyethylene (1158)
- GLOBAL INDUSTRIAL Cotton Jersey Gloves, Brown, Men's, 1-Dozen (708356L)
- ACCUFORM Fire Extinguisher Sign, 12X9", WHT/R (SBPSP444)
- MCR SAFETY Polyurethane Coated Gloves, Palm Coverage, Black, XL, PR (9669XL)
- MCR SAFETY Polyurethane Coated Gloves, Palm Coverage, Black, XS, PR (9669XS)
- MCR SAFETY Polyurethane Coated Gloves, Palm Coverage, Black, L, PR (9669L)
- MCR SAFETY HPT Coated Gloves, Palm Coverage, Black, L, 12PK (N9699L)
- MCR SAFETY Foam Nitrile Coated Gloves, Palm Coverage, Black/Gray, M, PR (9673M)
- MCR SAFETY Foam Nitrile Coated Gloves, Palm Coverage, Black/Gray, L, 12PK (9673L)
- ANSELL Nitrile Coated Gloves, Palm Coverage, White, L, PR (118009)
- Mcr Safety Gloves & Hand Protection