Predator Mechanics Gloves, Synthetic Leather Palm, Spandex Back, 2XL, Gray/Lime

  • Mfr # PD2911XXL

  • Zoro # G8259994


product price:  $33.65
/pr

Key Features

Color
Gray/Lime
Cuff Style
Hook-and-Loop
Glove Length
9 1/4 in
Palm Material
Synthetic Leather
Palm Construction
Patch Suede Synthetic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PD2911XXL
Zoro #
G8259994
UPC #
-
Country of Origin
Multiple

Dimensions

Glove Size
2XL
Glove Length
9 1/4 in
Size- Alpha
2XL
Size- Numeric
11

Details

Item
Mechanics Gloves
Color
Gray/Lime
Cuff Style
Hook-and-Loop
Palm Material
Synthetic Leather
Palm Construction
Patch Suede Synthetic
Finger Coverage
Full Finger
Insulated
No
Standards
ANSI/ISEA 105-2016, ASTM 3884-09, ASTM D3389-15, ASTM F2992-15, EN388
Series
Predator
Glove Back Material
Spandex(R)
ANSI/ISEA Abrasion Level
4
ANSI/ISEA Cut Level
A5
ANSI/ISEA Puncture Level
5
Glove Coating Coverage
Palm and Fingers
Knuckle Protection Material
TPR
Impact Protection Coverage
Back
Layered Palm Material
HyperMax
Glove Materials
TPR, Neoprene, Synthetic Leather, HPPE
Cut-Resistance Coverage
Palm Side
ANSI/ISEA Puncture Force
219.93 N
Glove Hand Style
Left and Right
Glove Liner Material
HPPE
ANSI/ISEA Impact Level
1
Glove Construction
Cut and Sewn
Reinforcement Coverage
Reinforced Thumb
Brand and Series
MCR Safety Predator
Grip Pattern
Tread
ANSI/ISEA Abrasion Cycles
4,000
ANSI/ISEA Cut Load
2,575 g
Minimum Temperature
Not Rated
Glove Back Color
Lime
Sold As
Pair
Glove Coating Material
Polyurethane
Includes Double Palm
Yes
High-Visibility Features
High-Visibility Backing
Hand Protection Style
Glove
Oil-Resistant
Yes
Glove Features
ID Panel, Reinforced Palm, Reinforced Thumb Crotch
Silicone-Free
No
Includes Reinforced Thumb Crotch
Yes
ANSI/ISEA Impact Force
8 kN
Reflective Backing
Yes
Palm Style
Grip-Coated
Touchscreen Compatible
No
Impact Protection Style
Standard
Grip Coating Material
Polyurethane
Leather Grade
Premium
Pairs per Package
1
Glove Backing Material
Spandex
Glove Lining Material
HPPE
Glove Palm Material
Synthetic Leather with Polyurethane Grip
Application
Mechanics

Description

Mechanics Gloves, Additional Hazard Protection Impact-Resistant, Glove Style Mechanics, Cut-Resistance Coverage Palm Side, Palm Style Grip-Coated, Hand Protection Style Glove, ANSI/ISEA Impact Level 1, Backing Style Spandex with TPR Rubber Knuckle Protection, Cuff Style Hook-and-Loop, Insulated No, Palm Material Synthetic Leather, Silicone-Free No, Glove Liner Material HPPE, Glove Back Material Spandex(R), Glove Back Color Lime, Glove Construction Cut and Sewn, Knuckle Protection Material TPR

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.