Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Predator Mechanics Gloves, Synthetic Leather Palm, Spandex Back, M, Gray/Lime

  • Mfr # PD2911M

  • Zoro # G8266276


product price: $33.65
/pr

Key Features

Color
Gray/Lime
Cuff Style
Hook-and-Loop
Glove Length
8 1/2 in
Palm Material
Synthetic Leather
Palm Construction
Patch Suede Synthetic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PD2911M
Zoro #
G8266276
UPC #
-
Country of Origin
Multiple

Dimensions

Glove Size
M
Glove Length
8 1/2 in
Size- Alpha
M
Size- Numeric
8

Details

Item
Mechanics Gloves
Color
Gray/Lime
Cuff Style
Hook-and-Loop
Palm Material
Synthetic Leather
Palm Construction
Patch Suede Synthetic
Finger Coverage
Full Finger
Insulated
No
Standards
ANSI/ISEA 105-2016, ASTM 3884-09, ASTM D3389-15, ASTM F2992-15, EN388
Glove Coating Coverage
Palm and Fingers
Series
Predator
ANSI/ISEA Cut Level
A5
ANSI/ISEA Abrasion Level
4
Glove Back Material
Spandex(R)
ANSI/ISEA Puncture Level
5
Glove Construction
Cut and Sewn
Reinforcement Coverage
Reinforced Thumb
Glove Materials
TPR, Neoprene, Synthetic Leather, HPPE
Glove Liner Material
HPPE
Glove Hand Style
Left and Right
Cut-Resistance Coverage
Palm Side
Brand and Series
MCR Safety Predator
ANSI/ISEA Puncture Force
219.93 N
Knuckle Protection Material
TPR
Impact Protection Coverage
Back
ANSI/ISEA Cut Load
2,575 g
ANSI/ISEA Abrasion Cycles
4,000
Layered Palm Material
HyperMax
Grip Pattern
Tread
ANSI/ISEA Impact Level
1
Minimum Temperature
Not Rated
Includes Double Palm
Yes
Oil-Resistant
Yes
Touchscreen Compatible
No
Glove Back Color
Lime
High-Visibility Features
High-Visibility Backing
Reflective Backing
Yes
Includes Reinforced Thumb Crotch
Yes
Glove Features
ID Panel, Reinforced Palm, Reinforced Thumb Crotch
Silicone-Free
No
Palm Style
Grip-Coated
ANSI/ISEA Impact Force
8 kN
Grip Coating Material
Polyurethane
Leather Grade
Premium
Impact Protection Style
Standard
Pairs per Package
1
Hand Protection Style
Glove
Sold As
Pair
Glove Coating Material
Polyurethane
Glove Backing Material
Spandex
Glove Palm Material
Synthetic Leather with Polyurethane Grip
Glove Lining Material
HPPE
Application
Mechanics

Description

Mechanics Gloves, Additional Hazard Protection Impact-Resistant, Glove Style Mechanics, Cut-Resistance Coverage Palm Side, Palm Style Grip-Coated, Hand Protection Style Glove, ANSI/ISEA Impact Level 1, Backing Style Spandex with TPR Rubber Knuckle Protection, Cuff Style Hook-and-Loop, Insulated No, Palm Material Synthetic Leather, Silicone-Free No, Glove Liner Material HPPE, Glove Back Material Spandex(R), Glove Back Color Lime, Glove Construction Cut and Sewn, Knuckle Protection Material TPR

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.