
Deuce Mid - Men's - SD10 CT SF SR- Brown/Tan - 13M
Mfr # AW6203-13M
Zoro # G222925522
product price:Â $144.99
/pr
Free Shipping & Returns
Key Features
Metatarsal Guard
No
Color
Brown/Tan
Series
Deuce
Waterproof
No
Footwear Closure Type
Lace Up
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
AW6203-13M
Zoro #
G222925522
UPC #
617420315197
Country of Origin
Viet Nam
Dimensions
Footwear Width
M
Size
13
Details
Metatarsal Guard
No
Color
Brown/Tan
Series
Deuce
Waterproof
No
Footwear Closure Type
Lace Up
Toe Type
Composite
Standards
SR, SD10, IC
Liner Material
Textile
Outsole Material
Rubber
Gender
Men
Removable Insole
Yes
Style Number
AW6203
Midsole Material
EVA
Upper Material
Leather
Item
Mid Shoe
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.