Rain Bib Overall, Polyurethane, 29 in Inseam, 52 in Waist, 0.25 mm Thickness, Blue, S

  • Mfr # 563BFS

  • Zoro # G5046475


product price:  $42.69
/ea

Key Features

Color
Blue
Material
Polyurethane
Inseam
29 in
Features
Buckle Snaps are Durable and Metal Detectable, Durable, Lightweight, Plain Front, Strong
Standards
CA Prop 65
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
563BFS
Zoro #
G5046475
UPC #
-
Country of Origin
China

Dimensions

Size
S
Fits Waist Size
52 in
Thickness
0.25 mm
Minimum Waist Size
52 in
Maximum Waist Size
52 in

Details

Item
Rain Bib Overall
Color
Blue
Material
Polyurethane
Inseam
29 in
Features
Buckle Snaps are Durable and Metal Detectable, Durable, Lightweight, Plain Front, Strong
Standards
CA Prop 65
ANSI Class
Not Rated
Number of Outside Pockets
0
Number of Inside Pockets
0
Number of Pockets
0
Liner Material
Nylon
Rainwear Ankle Style
Snap
Resists
Fats, Greases, Oils
Gender
Unisex
Rainwear Style
Rain Bib Overall
Closure Type
Snaps
Rainwear Primary Material
Nylon, Polyurethane
Rainwear Features
Breathable
Seam Style
Heat Welded
High-Visibility
No
Fly Closure Type
No Fly
Pass Through Pockets
No
Back Type
Open
Includes Suspenders
Yes
Ankle Type
Snap
ANSI Type
Unrated
Breathable Fabric
Yes
Lining Material
Nylon
Series
560 Navigator
Style
Bib Pant
Includes Lining
Yes
Waist Closures
Snaps

Description

Rain Bib Overall, Style Bib Pant, Material Polyurethane, Gender Unisex, Size S, Color Blue, Inseam 29 in, Maximum Waist Size 52 in, High-Visibility No, ANSI Class Not Rated, ANSI Type Unrated, Number of Inside Pockets 0, Number of Outside Pockets 0, Includes Lining Yes, Lining Material Nylon, Ankle Type Snap, Thickness 0.25 mm, Fly Closure Type No Fly, Standards CA Prop 65, Waist Closure Snaps, Back Type Open, Breathable Fabric Yes

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.