PVC Rain Bib Pants, PVC, 32 in Inseam, 36 in Waist, 0.75 mm Thickness, Green, L

  • Mfr # 7110P-L
  • Zoro # G8487936
product price: 
$
93.15
/ea

Key Features

Color
Green
Fabric Weight
9 oz
Material
PVC
Rainwear Features
Chemical Resistant, Wind Resistant
Inseam
32 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
7110P-L
Zoro #
G8487936
UPC #
060405961122
Country of Origin
China
Item
PVC Rain Bib Pants
Color
Green
Fabric Weight
9 oz
Material
PVC
Rainwear Features
Chemical Resistant, Wind Resistant
Inseam
32 in
Features
Heavy-Duty Chrome Plated Brass Snaps
Includes
Heavy Duty Suspenders, Quick Release Buckles and Crossover
Resists
Acids, Animal Fats, Motor Oils, Seawater, Sunlight
Rainwear Ankle Style
Straight Cuff
Gender
Men's
Liner Material
Cotton Twill
Rainwear Style
Rain Bib Overall
Number of Pockets
0
Rainwear Primary Material
PVC
Seam Style
Double Welded, Stitched
High-Visibility
No
Number of Outside Pockets
0
ANSI Type
Unrated
Includes Suspenders
Yes
Style
Bib Pant
Includes Lining
Yes
Number of Inside Pockets
0
Series
7110P
Fly Closure Type
Pull On
ANSI Class
Not Rated
Pass Through Pockets
No
Lining Material
Cotton
Ankle Type
Straight Cuff
Closure Type
Pull On
Shell Material
PVC
Wire Color
Green
Container Type
Bib Pant
Sensor Body Style
Bib Pant

Dimensions

Size
L
Fits Waist Size
36 in
Thickness
0.75 mm
Maximum Chest Size
44 in
Minimum Chest Size
42 in
Maximum Waist Size
36 in
Fits Chest Size
Heavy-Duty Chrome Plated Brass Snaps
Bottle Size
L
Size - Alpha
L
Container Size
L

Description

PVC Rain Bib Pants, Style Bib Pant, Material PVC, Gender Men's, Size L, Color Green, Inseam 32 in, Maximum Waist Size 36 in, High-Visibility No, ANSI Class Not Rated, ANSI Type Unrated, Number of Inside Pockets 0, Number of Outside Pockets 0, Includes Lining Yes, Lining Material Cotton, Ankle Type Straight Cuff, Fabric Weight 9 oz, Thickness 0.75 mm, Fly Closure Type Pull On, Includes Heavy Duty Suspenders, Quick Release Buckles and Crossover

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.