Rain Bib Overall, Polyurethane, 32 in Inseam, 52 in Waist, 0.25 mm Thickness, Yellow, XL

  • Mfr # 560BFXL

  • Zoro # G5046536


product price:  $42.49
/ea

Key Features

Color
Yellow
Material
Polyurethane
Inseam
32 in
Rainwear Features
Breathable
Features
Buckle Snaps are Durable and Metal Detectable, Durable, Lightweight, Plain Front, Strong
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
560BFXL
Zoro #
G5046536
UPC #
-
Country of Origin
China

Dimensions

Size
XL
Fits Waist Size
52 in
Thickness
0.25 mm
Minimum Waist Size
52 in
Maximum Waist Size
52 in

Details

Item
Rain Bib Overall
Color
Yellow
Material
Polyurethane
Inseam
32 in
Rainwear Features
Breathable
Features
Buckle Snaps are Durable and Metal Detectable, Durable, Lightweight, Plain Front, Strong
Standards
CA Prop 65
Rainwear Ankle Style
Snap
Number of Inside Pockets
0
Liner Material
Nylon
Closure Type
Snaps
Number of Outside Pockets
0
Seam Style
Heat Welded
Resists
Fats, Greases, Oils
ANSI Class
Not Rated
Rainwear Style
Rain Bib Overall
Number of Pockets
0
Rainwear Primary Material
Nylon, Polyurethane
Gender
Unisex
High-Visibility
No
Includes Suspenders
Yes
Back Type
Open
Series
560 Navigator
ANSI Type
Unrated
Lining Material
Nylon
Breathable Fabric
Yes
Ankle Type
Snap
Style
Bib Pant
Includes Lining
Yes
Pass Through Pockets
No
Fly Closure Type
No Fly
Waist Closures
Snaps

Description

Rain Bib Overall, Style Bib Pant, Material Polyurethane, Gender Unisex, Size XL, Color Yellow, Inseam 32 in, Maximum Waist Size 52 in, High-Visibility No, ANSI Class Not Rated, ANSI Type Unrated, Number of Inside Pockets 0, Number of Outside Pockets 0, Includes Lining Yes, Lining Material Nylon, Ankle Type Snap, Thickness 0.25 mm, Fly Closure Type No Fly, Standards CA Prop 65, Waist Closure Snaps, Back Type Open, Breathable Fabric Yes

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.