Zoro Homepage

Reader Safety Glasses, Black Clear Lens, Anti-Scratch Coating

  • Mfr # 135-BKH15

  • Zoro # G704022763


product price: $28.25
/ea

Key Features

Lens Coating
Anti-Scratch
Lens Color
Clear
Frame Color
Black
UV Protection
90
Frame Material
Polycarbonate
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
135-BKH15
Zoro #
G704022763
UPC #
766868481152
Country of Origin
Taiwan, Province of China

Details

Item
Reader Safety Glasses
Lens Coating
Anti-Scratch
Lens Color
Clear
Frame Color
Black
UV Protection
90
Frame Material
Polycarbonate
Type
Hybrid

Description

  • Single wraparound lens with built in magnifier.
  • Lens Tint: Clear.
  • Diopter Strength: 1.50.
  • Lens Material: Polycarbonate.
  • Resistance: 99.9% UV.
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.