Zoro Homepage

Reader Safety Glasses, Black Gray Lens, Anti-Scratch Coating

  • Mfr # 135-BKH25G

  • Zoro # G504010250


product price: $37.15
/ea

Key Features

Lens Coating
Anti-Scratch
Lens Color
Gray
Frame Color
Black
UV Protection
13
Frame Material
Polycarbonate
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
135-BKH25G
Zoro #
G504010250
UPC #
766868482258
Country of Origin
Taiwan, Province of China

Details

Item
Reader Safety Glasses
Lens Coating
Anti-Scratch
Lens Color
Gray
Frame Color
Black
UV Protection
13
Frame Material
Polycarbonate
Type
Hybrid

Description

Features
  • Single lens design with integral side shields for unobstructed view
  • Non-Slip soft temple material
  • Exclusive Duramass® scratch resistant coating
  • Rugged polycarbonate lens filters 99.9% of harmful U.V. rays
  • Lens Color: Gray
  • Lens Design: Single
  • Lens Coating: Duramass Hard Coat

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.