This item is Discontinued.

Mcr Safety Reading Glasses, +2.5, Amber, Polycarbonate K3H25A

Reading Glasses, +2.5, Amber, Polycarbonate (Discontinued)

  • Mfr # K3H25A
  • Zoro # G0190872
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
K3H25A
Zoro #
G0190872
UPC #
766868473263
Country of Origin
Unknown

Details

Item
Bifocal Reading Glasses
Diopter Strength
+2.50
Lens Coating
Scratch-Resistant
Lens Color
Amber
Frame Color
Black
UV Protection
0.999
Foam Lined
No
Frame Material
Nylon
Diopter
+2.50

Description

Bifocal Reading Glasses, +2.50 Diopter Strength, Amber Lens Color, Scratch-Resistant Lens Coating, Black Frame Color, Nylon Frame Material, 0.999 UV Protection, Foam Lined No

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.