Shop MCR SAFETY
See all product information
Create Account
RED RAM 4840 PREMIUM GRADE MIG/TIG WELDING GLOVES, L, KEVLAR THREAD/LEATHER
- Mfr # 4840L
- Zoro # G222804674
product price:Â
$
11.29
/ea
Key Features
Color
White
Glove Length
19 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 4840L
- Zoro #
- G222804674
- UPC #
- 00045143484034
- Country of Origin
- United States
- Item
- Welding Gloves
- Color
- White
Dimensions
- Glove Length
- 19 in
Description
THIS RED RAM OPTION IS MADE OF PREMIUM GRAIN GOATSKIN. THIS SUPPLE LEATHER CONTAINS NATURAL LANOLIN THAT HELPS CREATE A VERY SOFT FEEL. CHARACTERISTICS INCLUDE STRONGEST TENSILE STRENGTH AND EXCELLENT TACTILE SENSITIVITY. BEST COMBINATION OF FLEXIBILITY AND COMFORT. THE 4840 IS AN UNLINED MIG/TIG GLOVE WITH A 5in RUSSET SPLIT COW SKIN CUFF FOR ADDITIONAL SAFETY. IT IS SEWN WITH DUPONT KEVLAR, HAS A STRAIGHT THUMB AND A SELF HEM SEWN CUFF.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.