Mcr Safety

Regular Weight Cotton Poly Blue P, L, PK12


product price: $10.49
/pk 12, $0.87/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Color White
  • Fabric Weight Regular
  • Thumb Style Straight
  • Glove Coating Coverage Full
  • Application Automotive Chassis, Heavy Industrial Applications Where The Ptfe Additive Acts As An Additional Lubrication Barrier Against Metal-to-Metal Contact, Industrial - Machinery Tools, Overhead Garage Door Channels, Fan Motors, Slides, Gearsmarine - Cables, Couplings, Gears, Hitches, Winchesautomotive - Hinges, Electrical Antennas, Latches, Springs, Coilsresidential - Implements, Door Channels, Slides, Locksfood Service - All Areas Without Direct Food Contact.
See all product information

Product Information

Dimensions

Glove Size L

Details

Item Knit Gloves
Color White
Fabric Weight Regular
Thumb Style Straight
Glove Coating Coverage Full
Application Automotive Chassis, Heavy Industrial Applications Where The Ptfe Additive Acts As An Additional Lubrication Barrier Against Metal-to-Metal Contact, Industrial - Machinery Tools, Overhead Garage Door Channels, Fan Motors, Slides, Gearsmarine - Cables, Couplings, Gears, Hitches, Winchesautomotive - Hinges, Electrical Antennas, Latches, Springs, Coilsresidential - Implements, Door Channels, Slides, Locksfood Service - All Areas Without Direct Food Contact.
Finger Style Full Finger
Glove Style Knit
Glove Coating Finish Dotted
Glove Coating Material PVC
Glove Coating Cover Full
ANSI/ISEA Abrasion Level Not Rated
Silicone-Free No

Description

Knit Gloves, ANSI/ISEA Abrasion Level Not Rated, Standards Not Applicable, Glove Coating Cover Full, Package Quantity 12

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.