This item is Discontinued.

Mcr Safety RP3, Safety Glasses, Anti-Fog, Gray Lens, Black Frame, Full-Frame RP312PF

RP3, Safety Glasses, Anti-Fog, Gray Lens, Black Frame, Full-Frame (Discontinued)

  • Mfr # RP312PF
  • Zoro # G5048128
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RP312PF
Zoro #
G5048128
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Eyewear Size
Universal

Details

Item
Safety Glasses
Lens Color
Gray
Frame Type
Full-Frame
Frame Color
Black
Lens Coating
Anti-Fog
Lens Material
Polycarbonate
Frame Material
Polycarbonate
Foam Lined
Yes
Frame Style
Wraparound
Series
RP3
Standards
ANSI Z87+, CAN/CSA Z94.3
Visible Luminous Transmission
0.13
Gender
Unisex
X-Ray Detectable
No
Includes
Closed Cell Foam Lining, Headband, Interchangeable Temples
Features
Dielectric
Metal Detectable
No
Photochromatic Lens
No
Dielectric Protection
Yes
Band Material
Elastic
Arm Tip Type
Hybrid
Arm Color
Black

Description

Band Material Elastic, Dielectric Protection Yes, Eyewear Size Universal, Frame Color Black, Frame Material Polycarbonate, Frame Style Wraparound, Gender Unisex, Includes Closed Cell Foam Lining, Headband, Interchangeable Temples, Includes Polarized Lens Coating No, Safety Glass, Lens Coating Anti-Fog, Lens Color Gray, Lens Material Polycarbonate, Metal Detectable No, Photochromatic Lens No, Series RP3, Standards ANSI Z87+, CAN/CSA Z94.3, X-Ray Detectable No

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.