This item is Discontinued.

Mcr Safety Safety Glasses, Anti-Fog, Clear Lens, Black Frame, Half-Frame T12310P

Safety Glasses, Anti-Fog, Clear Lens, Black Frame, Half-Frame (Discontinued)

  • Mfr # T12310P
  • Zoro # G306125015
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
T12310P
Zoro #
G306125015
UPC #
-
Country of Origin
Taiwan, Province of China

Details

Item
Safety Glasses
Lens Color
Clear
Frame Type
Half-Frame
Frame Color
Black
Lens Coating
Anti-Fog
Frame Material
Polycarbonate
Standards
ANSI Z87.1 & MIL-PRF 3105
Visible Luminous Transmission
0.9
Arm Color
Black

Description

Safety Glasses,Anti-Fog Lens,Clear Max6

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.