
Safety Glasses, Anti-Fog, Clear Lens, Clear Frame, Frameless
Mfr # BD110PF
Zoro # G406437315
product price:Â $9.29
/eaKey Features
Lens Color
Clear
Frame Type
Frameless
Frame Color
Clear
Lens Coating
Anti-Fog
Lens Material
Polycarbonate
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
BD110PF
Zoro #
G406437315
UPC #
766868536579
Country of Origin
Taiwan, Province of China
Details
Item
Safety Glasses
Lens Color
Clear
Frame Type
Frameless
Frame Color
Clear
Lens Coating
Anti-Fog
Lens Material
Polycarbonate
Frame Material
Polycarbonate
Standards
ANSI Z87.1 Compliant
Visible Luminous Transmission
0.9
Features
Anti-Fog Lens
Weight
1.94 lbs
Arm Tip Type
Hybrid
Arm Color
Gun Metal; Black
Includes Anti-Fog Lens Coating
Yes
Description
The Backdraft is a trendy design that also offers soft and secure TPR nosepads.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.