Mcr Safety

Safety Glasses, Blue Anti-Scratch


product price: $8.19
/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Frame Color Clear
  • Lens Coating Anti-Scratch
  • Lens Material Polycarbonate
  • Frame Material Polycarbonate
  • Polarized Lens No
See all product information

Product Information

Dimensions

Eyewear Size Universal
Size Universal

Details

Item Safety Glasses
Lens Color Blue
Frame Color Clear
Lens Coating Anti-Scratch
Lens Material Polycarbonate
Frame Material Polycarbonate
Polarized Lens No
Gender Unisex
Foam Lined No Foam Lining
Series Swagger
UV Protection 99.99% UVA/UVB
Standards ANSI Z87.1-2015
Includes Cord
Photochromatic Lens No
X-Ray Detectable Yes
ANSI Dust/Splash Rating Not Rated for Dust or Splash
Metal Detectable Yes
Visible Luminous Transmission 0.13
Includes Brow Lining No
Ultra-Violet Scale Protection Designation U3-7
Nose Bridge Material TPR
Arm Color Clear
For Small Heads Designation Not Rated for Small Heads
Includes Eye Socket Lining No
Welding Shade Designation Not Rated for Welding Use
Arm Tip Type Bayonet
Arm Material Polycarbonate
Includes Padded Nose Piece Yes
Visible Light Scale Protection L3-7
Includes Anti-Fog Lens Coating No
Frame Type Full-Frame
Includes No Lens Coatings No
Includes Scratch-Resistant Lens Coating Yes
Frame Style Wraparound
Includes Anti-Static Lens Coating No
Includes Padded Arms Yes
Dielectric Protection No

Description

Safety Glasses, Series SR1, Gender Unisex, Lens Color Blue Mirror, Polarized Lens No, Lens Coating Anti-Scratch, No Foam Lined, Eyewear Frame Design Wraparound, Eyewear Frame Style Full-Frame, Frame Color Clear, Eyewear Size M, Frame Material Polycarbonate, Lens Material Polycarbonate, Temple Color Blue, Temple Style Bayonet, Photochromatic Lens No, Metal Detectable Yes, X-Ray Detectable Yes, UV Protection 99.99 Percent UVA/UVB, Standards ANSI Z87+

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.