Mcr Safety

Safety Glasses, Clear 99.9% UV Rays


original price: $27.55
5% off
new price: $25.99
/pk 12, $2.17/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Lens Color Clear
  • Frame Color Black
  • Lens Coating 99.9% UV Rays
  • Lens Material Polycarbonate
  • Frame Material Polycarbonate
See all product information

Product Information

Details

Item Safety Glasses
Lens Color Clear
Frame Color Black
Lens Coating 99.9% UV Rays
Lens Material Polycarbonate
Frame Material Polycarbonate
Standards ANSI Z87.1+ Compliant
Weight 0.92 lbs
Visible Luminous Transmission 0.9
Arm Tip Type Hybrid
Frame Type Wraparound
Arm Color Clear/Black

Description

Well-thought-out construction combines the best in safety, comfort and affordability! One-piece wraparound lenses won't obstruct vision; fits snugly for maximum safety. Comfort is enhanced by flexible temples and nonslip rubber head grips. Filters 99.9% of UV rays.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.