This item is Discontinued.

Mcr Safety Safety Glasses, Dallas, Silver Mirror Scratch-Resistant Lens, Black Half-Frame DL117

Safety Glasses, Dallas, Silver Mirror Scratch-Resistant Lens, Black Half-Frame (Discontinued)

  • Mfr # DL117
  • Zoro # G3600731
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
DL117
Zoro #
G3600731
UPC #
766868011175
Country of Origin
Taiwan, Province of China

Details

Item
Safety Glasses
Lens Color
Silver Mirror
Frame Type
Half-Frame
Frame Color
Black
Lens Coating
Scratch-Resistant
Frame Material
Polycarbonate
Polarized Lens
No
Foam Lined
No
Series
Dallas
Standards
ANSI Z87.1-2015; ISO 12312-1
Features
Full Length Non-Slip, Soft Temple Material; Close Orbital Seal Provides Maximum Protection; Wrap Around Lens Design Provides Greater Side Protection; Soft, Secure TPR Nose Pad; Lens Design: Single; Temple Type: Bayonet; Temple Color: Black; Nosepiece Type: Gel; Temple Material: TPR; Temple Soft Mat. Color: Black
Includes Polarized Lens Coating
No

Description

Safety Glasses, Series DALLAS(TM), Polarized Lens No, Lens Coating Scratch Resistant, No Foam Lined, Eyewear Frame Style Half-Frame, Standards ANSI Z87.1-2015

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.