Mcr Safety

Safety Glasses, Gray Anti-Fog


product price: $5.19
/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Lens Color Gray
  • Frame Color Gray
  • Lens Coating Anti-Fog
  • Frame Material Polycarbonate
  • Polarized Lens No
See all product information

Product Information

Dimensions

Eyewear Size Universal

Details

Item Safety Glasses
Lens Color Gray
Frame Color Gray
Lens Coating Anti-Fog
Frame Material Polycarbonate
Polarized Lens No
Gender Unisex
Foam Lined No
Series Law
Standards ANSI Z87+, CAN/CSA Z94.3
X-Ray Detectable No
Photochromatic Lens No
Features Dielectric
Metal Detectable No
Visible Luminous Transmission 0.13
Frame Type Frameless
Frame Style Traditional
Arm Tip Type Hybrid
Dielectric Protection Yes
Arm Color Gray

Description

Safety Glass, Series OTG, Gender Unisex, Lens Color Gray, Polarized Lens No, Lens Coating Anti-Fog, No Foam Lined, Eyewear Frame Design Traditional, Eyewear Frame Style Frameless, Frame Color Gray, Eyewear Size M, Frame Material Polycarbonate, Temple Style Hybrid, Photochromatic Lens No, Metal Detectable No, X-Ray Detectable No, Standards ANSI Z87+, CAN/CSA Z94.3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.